Stainless Steel
Availability
Special Price
Size
Brand
Height Range (in)
Type
Length
Material
Width
Color
Price
Material
304L Stainless Steel
Package Quantity
5
Connection Style
FNPT
Size
1 in
Material
304 Stainless Steel
Package Quantity
25
Connection Style
FNPT
Size
1 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1/2 in
1/2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
3/4 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
2 in
Material
304 Stainless Steel
Package Quantity
25
Connection Style
FNPT
Size
1/8 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1/2 in
1/2 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1/2 in
1/2 In. 304 Stainless Steel 90 Degree Elbow - FNPT - Class 150 - 300 PSI - Import
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1 in
Material
316 Stainless Steel
Package Quantity
25
Connection Style
FNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1/2 in
1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT X FNPT
Size
1 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1 in
Material
316 Stainless Steel
Package Quantity
25
Connection Style
MNPT
Size
1/4 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
4 in
3/4 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
3/4 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
3/4 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
2 in
Iso Ss 304 Cast Pipe Fitting 90 Degree Street Elbow 1/4" Npt Male X Female - Pkg Qty 50
Material
304 Stainless Steel
Package Quantity
50
Connection Style
MNPT X FNPT
Size
1/4 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
2 in
Material
316L Stainless Steel
Package Quantity
2
Connection Style
FNPT
Size
1 in
Material
316L Stainless Steel
Package Quantity
8
Connection Style
FNPT
Size
1 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1-1/4 in
Material
304 Stainless Steel
Package Quantity
125
Connection Style
MNPT
Size
1/8 in
Ss 304/304l Forged Pipe Fitting 1 X 3/4" Hex Bushing Npt Male X Female - Pkg Qty 13
Material
304L Stainless Steel
Package Quantity
13
Connection Style
MNPT X FNPT
Size
1 X 3/4 in
Material
Stainless Steel
Package Quantity
1
Connection Style
Copper Sweat
Size
1-1/4 in
Material
316 Stainless Steel
Package Quantity
5
Connection Style
FNPT
Size
2 in
Material
304L Stainless Steel
Package Quantity
2
Connection Style
FNPT
Size
2 in
Material
316 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
3 in
1 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT X FNPT
Size
1 in
Material
304L Stainless Steel
Package Quantity
5
Connection Style
FNPT X Plain
Size
2 in
1/2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1/2 in
Material
304 Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
1 in