Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 Stainless Steel Class 150 Socket Weld Flange 2" Female - Pkg Qty 2
See all 251 items in product family

316 Stainless Steel Class 150 Socket Weld Flange 2" Female - Pkg Qty 2

Item #: WBB315286

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $198.00 Save up to 43%
$55.95 each

Sold in packages of 2

Price: $111.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 316 Stainless Steel Class 150 Socket Weld Flange 2" Female

Socket weld flanges are typically used in smaller high pressure systems. Stainless steel pipe is slipped into the socket end of the flange and welded on the outside.

Product Specifications

    • BOLT CIRCLE DIAMETER4.75
    • BOLT HOLE QUANTITY4
    • BRANDMerit Brass
    • CONNECTION TYPEFemale
    • FITTING TYPESocket Weld Flange
    • SIZE INCHES2
    • FLANGE THICKNESS0.75
    • DESCRIPTIONSocket Weld Flange
    • CLASS150
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBERac653l-32
    • OUTSIDE DIAMETER INCHES6
    • PACKAGE QUANTITY2
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!