Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" Transfer Pump Hose Kit w/ Polypropylene Couplers

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

2" Transfer Pump Hose Kit w/ Polypropylene Couplers

Item #: WBB483989

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
2" Transfer Pump Hose Kit w/ Polypropylene Couplers

Features:

  • 2" I.D. x 20' PVC suction hose coupled 2" Poly x Poly K.C. nipple; 2" I.D. x 25' PVC discharge hose coupled 2" C Poly, one end only; 2" 90 degree F poly coupling, 2" F Poly coupling, and 2" Poly strainer
  • PVC suction smooth bore hose with rigid PVC helix is flexible and abrasion resistant
  • PVC discharge hose tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding

Product Specifications

    • LENGTH FEETVaries By Hose
    • WIDTH INCHES5/8
    • COLOR FINISHBlue/Green/Black
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONPVC, Aluminum, Polypropylene
    • DESCRIPTIONHose Kit W/Connections
    • DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER9812600
    • PSI60
    • TYPETransfer Pump Hose Kit
    • WEIGHT25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!