Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

4" Heavy Duty Lay Flat Discharge Bulk Hose, 10 Feet

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

4" Heavy Duty Lay Flat Discharge Bulk Hose, 10 Feet

Item #: WBB484141

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95
Product Information
Customer Review
Product Q&A
4" Heavy Duty Lay Flat Discharge Bulk Hose

Features:

  • Black rubber and PVC compounds with a heavy wall polyester cord reinforcement to provide the ultimate in heavy duty discharge hose
  • Heavy duty non-water absorbing and mildew proof hose
  • Rolls up flat for easy storage and movement
  • Recommended for open-end discharge
Hoses are custom cut in increments of 5 feet and priced per foot.

Product Specifications

    • LENGTH FEET10
    • COLOR FINISHBlack
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONPVC
    • DESCRIPTIONHeavy Duty Lay Flat Discharge Bulk Hose
    • DIAMETER INCHES4
    • MANUFACTURERS PART NUMBER13030323 - 10 Feet
    • PSI200
    • TYPEHeavy Duty Lay Flat Discharge Bulk Hose
    • WEIGHT19.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.100.134:44