Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Fire Hose & Hydrant Adapters

87 Results

Availability

Brand

Material

Color

87 Results
Compare
BESTSELLER
1
1
$38.95
Ships within 1 Business Day

Material

Brass

Fitting Type

Caps and Plugs

Connection Size

2-1/2 in

Connection Style

Female

Compare
1
1
$35.95
Ships within 1 Business Day

Material

Brass

Fitting Type

Female x Male

Connection Size

2-1/2 x 3/4 in

Connection Style

Female x Male

Compare
1
1
$15.25
Ships within 1 Business Day

Material

Brass

Fitting Type

Double Male

Connection Size

1-1/2 x 1-1/2 in

Connection Style

Male x Male

Compare
1
1
$119.95
Ships in 2 Business Days

Material

Brass

Fitting Type

Female x Male

Connection Size

4 x 2-1/2 in

Connection Style

Female x Male

Compare
1
1
$6.30
Ships within 1 Business Day

Material

Plastic

Fitting Type

Caps and Plugs

Connection Size

2-1/2 in

Color

Red

Compare

Swivel Gasket - 2-1/2 In.

Model #: WBB1246699
1
1
$1.77
Ships within 1 Business Day

Material

Rubber

Color

Black