discount codeFree shipping over 300

Applied at checkout

2-1/2" FNST x 3/4" MGHT Brass Hydrant Adapter

2-1/2" FNST x 3/4" MGHT Brass Hydrant Adapter

Item #: WBB553385

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Popular item in this category

Heavy Duty Adjustable Hydrant Wrench For Pin Lug Couplings

Usually ships in 7 to 10 days

Not Yet Rated

$26.95

Customers Also Viewed

2-1/2" FNST x 3/4" MGHT Brass Hydrant Adapter

Hydrant adapter machined from solid brass castings. Pin lug style in reducer and same size end configurations. 2-1/2" FNST x 3/4" MGHT

Product Specifications

  • HEIGHT INCHES1-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONBrass
  • LENGTH INCHES3
  • MANUFACTURERS PART NUMBER46038550
  • PACKAGE QUANTITY1
  • SIZE2-1/2 FNST x 3/4 MGHT
  • WEIGHT LBS1.31
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" FNST x 3/4" MGHT Brass Hydrant Adapter

2-1/2" FNST x 3/4" MGHT Brass Hydrant Adapter

Item #: WBB553385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top