discount codeFree shipping over 300

Applied at checkout

2-1/2" Steel Hose Mender

2-1/2" Steel Hose Mender

Item #: WBB553392

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Quantity

Popular item in this category

3" Steel Hose Mender

Usually ships in 7 to 10 days

Not Yet Rated

$18.75

Customers Also Viewed

2-1/2" Steel Hose Mender

Steel Hose menders repair / splice damaged hose or to extend the length. Mender shanks are the same I.D. on both ends. Requires clamps to attach to hose. Menders are fully reusable, in a wide ranges of sizes. The shank of the mender is the same as the hose I.D. allowing it to grip the tube of the hose firmly preventing leaky splices.

Product Specifications

  • HEIGHT INCHES5
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONZinc Plated Steel
  • DESCRIPTION2-1/2" Steel Hose Mender
  • DIAMETER INCHES2-1/2
  • LENGTH INCHES2.5
  • MANUFACTURERS PART NUMBER43042009
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.95
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Steel Hose Mender

2-1/2" Steel Hose Mender

Item #: WBB553392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top