Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Hose Benders & Menders

11 Results

Brand

Material

Length

Height

11 Results
Compare
BESTSELLER
12
12
Minimum purchase quantity is 12
$22.50
Ships in 4 Business Days
Compare
11
11
Minimum purchase quantity is 11
$20.75
Ships in 4 Business Days
Compare
BESTSELLER
13
13
Minimum purchase quantity is 13
$17.00
Ships in 4 Business Days
Compare

1" Steel Hose Mender

Model #: WBB553388
1
1
$8.90
Ships in 3 Business Days

Diameter

1 in

Length

1 in

Height

4 in

Color

Silver

Compare

1-1/4" Steel Hose Mender

Model #: WBB553389
1
1
$14.50
Ships in 3 Business Days

Diameter

1-1/4 in

Length

1.25 in

Height

4 in

Color

Silver

Compare
13
13
Minimum purchase quantity is 13
$16.75
Ships in 4 Business Days