discount codeFree shipping over 300

Applied at checkout

1-1/2" D Polypropylene Cam and Groove Coupler x Female NPT

1-1/2" D Polypropylene Cam and Groove Coupler x Female NPT

Item #: WBB553249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Quantity

Popular item in this category

1-1/2" Dia. Type D Aluminum Spec Cam and Groove Coupler x Female NPT

Usually ships in 7 to 10 days

Not Yet Rated

$12.25

Customers Also Viewed

1-1/2" D Polypropylene Cam and Groove Coupler x Female NPT

Made of lightweight polypropylene for strength and long lasting durability. Female coupler x hose shank allows connecting hose without need for threading tools, lugs, twisting, springs, or snaps. For use on suction/discharge hose applications. Color finish is Black.

Product Specifications

  • HEIGHT INCHES3-1/4
  • COLOR FINISHBlack
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIOND Coupler
  • LENGTH INCHES3-3/4
  • MANUFACTURERS PART NUMBER49030575
  • PACKAGE QUANTITY1
  • PSI125
  • SIZE1-1/2
  • TYPED
  • WEIGHT LBS0.58
  • COUPLING SIZE1-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" D Polypropylene Cam and Groove Coupler x Female NPT

1-1/2" D Polypropylene Cam and Groove Coupler x Female NPT

Item #: WBB553249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top