discount codeFree shipping over 300

Applied at checkout

4" Hose Tail Socket - Female

4" Hose Tail Socket - Female

Item #: WBB553408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Popular item in this category

4" Hose tail ball - male

Usually ships in 7 to 10 days

Not Yet Rated

$43.95

Customers Also Viewed

4" Hose Tail Socket - Female

Galvanized steel hose tail socket. Used in conjunction with the hose tail ball, locking ring, and o-ring to provide a economical and easy to install hose connection.

Product Specifications

  • WIDTH INCHES9/16
  • HEIGHT INCHES4-1/8
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONTail Socket - Female
  • LENGTH INCHES9-4/8
  • MANUFACTURERS PART NUMBER44103315
  • PACKAGE QUANTITY1
  • PSI175
  • SIZE4
  • WEIGHT LBS4.00
  • COUPLING SIZE4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
4" Lever locking ring

$63.95

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Hose Tail Socket - Female

4" Hose Tail Socket - Female

Item #: WBB553408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top