discount codeFree shipping over 300

Applied at checkout

Ring Neoprene Flange Gasket for 1" Pipe-1/16" Thick - Class 150

Ring Neoprene Flange Gasket for 1" Pipe-1/16" Thick - Class 150

Item #: WBB2268272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/8"
  • 1/16"

1/16"

Minimum Quanity: 100

Price: $0.25

Quantity

Popular item in this category

Ring Neoprene Flange Gasket for 2" Pipe-1/16" Thick - Class 150

Usually ships in 1 to 4 days

Not Yet Rated

$0.47

Customers Also Viewed

Ring Neoprene Flange Gasket for 1" Pipe-1/16" Thick - Class 150

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. Good balance of strength, oil, chemical, and UV resistance.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-1237
  • PACKAGE QUANTITY1
  • MATERIALNeoprene
  • COLOR FINISHBlack
  • ID1-5/16"
  • OD2-5/8"
  • TEMPERATURE RANGE-20 to 170 (F)
  • ANSI CLASS150
  • PIPE SIZE1"
  • THICKNESS INCHES1/16"
  • TYPERing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

100 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ring Neoprene Flange Gasket for 1" Pipe-1/16" Thick - Class 150

Ring Neoprene Flange Gasket for 1" Pipe-1/16" Thick - Class 150

Item #: WBB2268272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top