Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-Profile Viton Rubber Cord 0.103" Cross Section 2 ft. length - Pkg Qty 2
See all 14 items in product family

X-Profile Viton Rubber Cord 0.103" Cross Section 2 ft. length - Pkg Qty 2

Item #: WBB2302812

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 2

Price: $26.50
Product Information
Customer Review
Product Q&A
X-Profile Viton Rubber Cord 0.103" Cross Section 2 ft. length

Often used in dynamic applications, the thin sealing lips create less drag and provide two sealing points. Excellent resistance to oil, chemicals, and heat.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-RC-549
    • PACKAGE QUANTITY1
    • MATERIALViton
    • COLOR FINISHBlack
    • DUROMETER75A
    • CROSS SECTION SHAPEX
    • CROSS SECTION (ACTUAL)0.103"
    • CROSS SECTION (FRACTIONAL)3/32"
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEStandard
    • HARDNESSStandard
    • LENGTH FEET2
    • TENSILE STRENGTH1740 psi
    • WEIGHT LBS2
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!