Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N O-Ring-Dash 430 - Pack of 5

Rollover image to zoom in

Click image to enlarge

See all 371 items in product family

Buna-N O-Ring-Dash 430 - Pack of 5

Item #: WBB2269453

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $5.30 ea.
5-9 $4.92 ea.
10+ $4.62 ea.
Product Information
Customer Review
Product Q&A
Buna-N O-Ring-Dash 430 - Pack of 5

Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAH70430
    • PACKAGE QUANTITY5
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE430
    • DUROMETER70A
    • ID (ACTUAL)5.1"
    • ID (FRACTIONAL)5 1/8"
    • OD (ACTUAL)5.65"
    • OD (FRACTIONAL)5-5/8"
    • CROSS SECTION (ACTUAL)0.275"
    • CROSS SECTION (FRACTIONAL)1/4"
    • TEMPERATURE RANGE-40 to 250 (F)
    • GRADEStandard
    • HARDNESSStandard
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!