Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean Room Viton O-Ring-Dash 001 - Pack of 25

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Clean Room Viton O-Ring-Dash 001 - Pack of 25

Item #: WBB2267664

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($27.60)

Price: $6.90
Product Information
Customer Review
Product Q&A
Clean Room Viton O-Ring-Dash 001 - Pack of 25

These Viton O-Rings are USP VI Certified for food and medical use, and have been cleaned and bagged in ISO Class 10,000 clean room to remove bacteria, dust and surface particles. They are often used in high purity environments such as food, medical, and electronics. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZCLNV70001
    • PACKAGE QUANTITY25
    • MATERIALViton
    • COLOR FINISHBlack
    • DASH SIZE001
    • DUROMETER75A
    • ID (ACTUAL)0.029"
    • ID (FRACTIONAL)1/32"
    • OD (ACTUAL)0.109"
    • OD (FRACTIONAL)3/32"
    • CROSS SECTION (ACTUAL)0.04"
    • CROSS SECTION (FRACTIONAL)1/32"
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEClean Room
    • HARDNESSStandard
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!