Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Side Beam Connector 1/2"
See all 4 items in product family

Side Beam Connector 1/2"

Item #: WBB359825

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 53 ($71.02)

Price: $1.34
Product Information
Customer Review
Product Q&A
SIDE BEAM CONNECTOR 1/2"

SIDE BEAM CONNECTOR - Designed for mounting to sides of wood beams using drive screws. Bottom hole is tapped for rod.

Product Specifications

    • E SCREW SIZE#14
    • DIMENSION C3/4
    • DIMENSION B2-3/4
    • MAX REC LOAD LBS.480
    • DIMENSION D1-3/16
    • WEIGHT EACH LBS.0.29
    • CONSTRUCTIONMalleable Iron
    • SIZE1/2 - 13
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed