Stainless Steel Pipe Fittings
Brand
Height Range (in)
Length
Material
Width
Color
Price
Material
304 Stainless Steel
Package Quantity
25
Connection Style
FNPT
Size
3/4 in
Material
304L Stainless Steel
Package Quantity
5
Connection Style
FNPT
Size
1 in
Material
304 Stainless Steel
Package Quantity
25
Connection Style
FNPT
Size
3/4 in
1-1/2 In. X 3 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
1-1/2 in
Material
304 Stainless Steel
Package Quantity
10
Connection Style
FNPT
Size
3 in
Material
304 Stainless Steel
Package Quantity
5
Connection Style
FNPT
Size
2 in