Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 SS 150 Socket Weld Pipe Flange 1-1/2" Pipe Size
See all 90 items in product family

316 SS 150 Socket Weld Pipe Flange 1-1/2" Pipe Size

Item #: WBB2302884

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
316 SS 150 Socket Weld Pipe Flange 1-1/2" Pipe Size

These ANSI Class 150 socket weld pipe flanges have an internal stop to prevent the pipe from slipping through when welding. They are used in low pressure applications (150 psi) and are made of 316 Stainless Steel for excellent corrosion resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-PF-115
    • MATERIAL316 Stainless Steel
    • PACKAGE QUANTITY1
    • COLOR FINISHMetallic
    • PIPE SIZE1-1/2"
    • FOR BOLT DIAMETER (IN)1/2"
    • FLANGE OD (IN)5"
    • FLANGED CONNECTION SURFACERaised
    • NO. OF BOLT HOLES4
    • WEIGHT LBS1.37
    • ANSI PRESSURE CLASS150
    • CONNECTION STYLESocket Weld

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!