Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carbon Steel 150 Socket Weld Pipe Flange 4" Pipe Size
See all 90 items in product family

Carbon Steel 150 Socket Weld Pipe Flange 4" Pipe Size

Item #: WBB2302681

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Carbon Steel 150 Socket Weld Pipe Flange 4" Pipe Size

These ANSI Class 150 socket weld pipe flanges have an internal stop to prevent the pipe from slipping through when welding. They are used in low pressure applications (150 psi) and are made of Carbon Steel for excellent strength and durability.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-PF-198
    • MATERIALCarbon Steel
    • PACKAGE QUANTITY1
    • COLOR FINISHMetallic
    • PIPE SIZE4"
    • FOR BOLT DIAMETER (IN)5/8"
    • FLANGE OD (IN)9"
    • FLANGED CONNECTION SURFACERaised
    • NO. OF BOLT HOLES8
    • WEIGHT LBS5.9
    • ANSI PRESSURE CLASS150
    • CONNECTION STYLESocket Weld

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!