Solder
Availability
Type
Brand
Length
Color
Price
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Highly efficient and flexible for all of your soldering tasks, with a compact design that takes up far less space. Features: Performance: Fast 15-second heat-up time from 212°F to 650°F Easy to use: Adjust your temperature display (°F or °C), preset temperature or set to standby mode Precision and control: Ergonomic molded pencil-grip provides optimal comfort Integrated safety rest: Reduce the risk of injury or damage when not in use Quick tip change: Easily replace worn tips or change applications Easy tip access: Built-in tip holder provides on-board storage and easy ...
WXUP MS Soldering Iron Set for heavy duty soldering applications and largest components Production within the electronics, medical technology and aerospace industries is moving faster as components become smaller, more sensitive, complex and more powerful. The soldering industry is not different. With the Weller® RT MS tips you meet these increasing demands and provide maximum protection to the printed circuit board and the component you're soldering. With the MS tips you achieve the best results and keep your operation costs as low as possible. The Weller® MS (military standard) ...
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks. Features: High-Performance Extremely short heat-up time: 5 sec Excellent reaction time Highest Precision Maximum precision during the soldering process ...
This multi-purpose torch is ideal for around the home repairs or commercial jobs. Recommended applications include thawing pipes and all-position soldering and brazing. Use with either propane fuel or Mapp® gas. Features: Swirl flame and adjustable flame control knob for variable flame patterns Tip swivels 360 degrees Portable, efficient and easy to operate Instant on/off trigger igniter easily ignites and extinguishes flame with simple one-handed operation Lock button keeps torch lit for finger-free use Ideal for soldering copper pipes, brazing, heat treating and light welding Brass and ...