Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 582515 TE-4-MDX-SC Magnetic Drive Pump - 230V - 1370 GPH At 1'
See all 42 items in product family

Little Giant 582515 TE-4-MDX-SC Magnetic Drive Pump - 230V - 1370 GPH At 1'

Item #: WBB778350

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $485.00 Save up to 29%
Price: $ 344.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Magnetic Drive Pump TE-4-MDX-SC, 230V, 1370 GPH At 1'

Magnetic driven pumps for semi-corrosive chemicals and solutions. The MD-SC Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. These pumps feature polypropylene, ceramic and Buna-n® parts. Thermally protected open fan cooled permanent split capacitor motor with sleeve bearings. 6- power cord with 3-prong molded plug.

Features:

  • Specific Gravity: Up To 1.1'
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)

Product Specifications

    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBER582515
    • TYPEMagnetic Drive Pump
    • LENGTH INCHES11
    • WIDTH INCHES5-3/8
    • HEIGHT INCHES5-1/4
    • WEIGHT LBS10
    • INLET CONNECTION INCHES1
    • ROTATIONS PER MINUTE2750
    • TEMPERATURE OF LIQUID PUMPED150
    • AMPS0.6
    • HERTZ50/60
    • VOLTAGE230
    • WATTAGE145
    • HORSEPOWER1/10
    • GALLONS PER HOUR1370 @ 1'
    • GALLONS PER MINUTE22.8
    • SUCTION/DRAW HEAD FEET17.3
    • CORD LENGTH FEET6 w/o Plug
    • DISCHARGE CONNECTION TYPEMNPT
    • INLET CONNECTION TYPEFNPT
    • MODELTE-4-MDX-SC
    • DISCHARGE CONNECTION SIZE INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!