Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 558560 W8G10S15-22P Submersible Deep Well Pump - 230V- 8 GPM- 1 HP- 455' Shut Off
See all 16 items in product family

Little Giant 558560 W8G10S15-22P Submersible Deep Well Pump - 230V- 8 GPM- 1 HP- 455' Shut Off

Item #: WBB778510

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,650.00 Save up to 46%
Price: $ 893.00
Product Information
Customer Review
Product Q&A
Little Giant® Submersible Deep Well Pump W8G10S15-22P, 230V, 8 GPM, 1 HP, 455' Shut Off

For new installs and replacement applications where water must be transferred under pressure from wells, cisterns, ponds, lakes and streams.

Features:

  • Thermoplastic discharge
  • Ceramic bearing sleeve for durability
  • Hex rubber bearing has extra-large surface to ensure shaft stability, and multiple flow channels to keep small particles away from bearing surface
  • Celcon® disk for close tolerances and increased performance
  • Stainless steel up-thrust washer prevents excessive wear in severe applications
  • Built-in Flomatic® check valve keeps water in the system at all times
  • Removable suction screen prevents debris from clogging impellers and provides full-flow performance

Product Specifications

    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBER558560
    • HERTZ60
    • VOLTAGE230
    • HORSEPOWER1
    • GALLONS PER MINUTE8
    • STAGES15
    • SUCTION/DRAW HEAD FEET455
    • DISCHARGE CONNECTION TYPEFNPT - Thermoplastic
    • WIRE2
    • MODELW8G10S15-22P
    • DISCHARGE CONNECTION SIZE INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!