Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flotec Pre-Charged Pressure Tank (Horizontal) - 19 Gal. Capacity; 42 Gal Std Tank Equivalency
See all 16 items in product family

Flotec Pre-Charged Pressure Tank (Horizontal) - 19 Gal. Capacity; 42 Gal Std Tank Equivalency

Item #: WBB2225015

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $256.00 Save up to 45%
Price: $ 140.95
Product Information
Customer Review
Product Q&A
Accessories
Flotec Pre-Charged Pressure Tank (Horizontal) - 19 Gal. Capacity; 42 Gal Std Tank Equivalency

This series of tough, durable Flotec precharged tanks offers efficiency and convenience.

Key Features:
  • Convenient size for cabins and summer homes; ideal for continuous use applications such as lawn sprinkling
  • Tough, appliance-like finish for extended life
  • Water never touches metal components
  • Replaceable air/water separator for easy maintenance


Product Specifications

    • BRANDFlotec
    • MANUFACTURERS PART NUMBERFP7110TH-09
    • LENGTH INCHES18.313
    • WIDTH INCHES16.83
    • HEIGHT INCHES27.313
    • WEIGHT LBS38.5
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • SHAFT SEAL CONSTRUCTIONSilicone Carbide
    • PHASE1
    • CORD LENGTH FEET10
    • DISCHARGE CONNECTION TYPENPT
    • SWITCH TYPE--
    • DESCRIPTIONHoriztonal Pressure Tank - 42 Gallons
    • WARRANTY5 Year Limited
    • DISCHARGE CONNECTION SIZE INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!