Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources 2-Compartment Sink, 18"X18"X12" Deep Bowls, 8" Faucet Holes, Galvanized Legs

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

BK Resources 2-Compartment Sink, 18"X18"X12" Deep Bowls, 8" Faucet Holes, Galvanized Legs

Item #: WBB2260799

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $736.00 Save up to 39%
Price: $ 449.95
Product Information
Customer Review
Product Q&A
Accessories
BK Resources 2-Compartment Sink, 18"X18"X12" Deep Bowls, 8" Faucet Holes, Galvanized Legs

All stainless steel 2-compartment sink with 18" x 18" x 12" deep compartments including drains, 8" o.c. faucet holes, and galvanized legs.

Product Specifications

    • BRANDBK Resources
    • MANUFACTURERS PART NUMBERBKS-2-18-12
    • LENGTH INCHES41
    • WIDTH INCHES23-13/16
    • HEIGHT INCHES43-3/4
    • WEIGHT LBS.51
    • COMPARTMENT DEPTH INCHES12
    • FAUCET CENTERS INCHES8
    • ASSEMBLYUnassembled
    • STAINLESS SERIES304
    • COMPARTMENT HEIGHT INCHES12
    • COLOR FINISHStainless Steel
    • COMPARTMENT QUANTITY2
    • COMPARTMENT WIDTH INCHES18
    • MANUFACTURER'S WARRANTY 1 Year
    • CONSTRUCTIONStainless Steel
    • NSF CERTIFIEDYes
    • STEEL GAUGE18
    • COMPARTMENT LENGTH INCHES18
    • BASIN DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!