Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Medical Scrub Sinks

Medical scrub sinks provide an essential means for healthcare professionals to maintain optimal hand hygiene before and after medical procedures, surgeries, and patient care, effectively minimizing the risk of infections. These sinks are crucial in upholding patient safety by facilitating sterile conditions to reduce the likelihood of cross-contamination during medical interventions. They are ideal for maintaining hygiene standards in operating rooms, procedure rooms, emergency rooms, and more.
55 Results

Brand

Type

Depth

Width

View All Width
55 Results
Compare
1
1
$1,699.00
Ships in 3 Business Days

Width

21 in

Depth

22 in

Length

32 in

Faucet Holes

2

Compare
1
1
$5,999.00
Ships in 21 Business Days

Width

47 in

Depth

18-1/2 in

Compare
BESTSELLER
1
1
$1,125.00
Ships in 6 Business Days

Width

21 in

Depth

22 in

Length

27 in

Faucet Holes

1

Compare
1
1
$10,249.00
Ships in 21 Business Days

Width

32 in

Depth

27-1/4 in

Compare
1
1
$14,249.00
Ships in 21 Business Days

Width

64 in

Depth

27-1/4 in

Compare
1
1
$1,949.00
Ships in 6 Business Days

Width

21 in

Depth

22 in

Length

32 in

Faucet Holes

1