Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Sink, 5 Stations w/Manual Faucets, Round Tube Mounted 100" L X 20" W X 8" D
See all 102 items in product family

Stainless Steel Sink, 5 Stations w/Manual Faucets, Round Tube Mounted 100" L X 20" W X 8" D

Item #: WBB2309508

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,747.44 Save up to 5%
Price: $ 3,568.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Stainless Steel Sink, 5 Stations w/Manual Faucets, Round Tube Mounted 100" L X 20" W X 8" D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Electronic Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel round tube brackets

Product Specifications

    • BRANDBest Sheet Metal
    • MANUFACTURERS PART NUMBER054M100208R2
    • LENGTH INCHES20
    • WIDTH INCHES100
    • HEIGHT INCHES10
    • FAUCET HOLES2
    • HANDLE STYLEManual
    • COLOR FINISHGray
    • WARRANTY1 Year
    • WEIGHT LBS180
    • ADA COMPLIANTNo
    • CONSTRUCTION304 Stainless Steel
    • MOUNTING TYPERound Tube Brackets
    • GAUGE14
    • NUMBER OF STATIONS5
    • SPOUT HEIGHT INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!