Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Sink, 5 Users w/Knee Operated Valves, Wall Mounted 120" L X 20" W X 8" D
See all 102 items in product family

Stainless Steel Sink, 5 Users w/Knee Operated Valves, Wall Mounted 120" L X 20" W X 8" D

Item #: WBB2309524

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,304.00 Save up to 2%
Price: $ 5,177.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Stainless Steel Sink, 5 Users w/Knee Operated Valves, Wall Mounted 120" L X 20" W X 8" D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Electronic Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel wall brackets

Product Specifications

    • BRANDBest Sheet Metal
    • MANUFACTURERS PART NUMBER054K120208B2
    • LENGTH INCHES20
    • WIDTH INCHES120
    • HEIGHT INCHES10
    • WARRANTY1 Year
    • MOUNTING TYPEWall Brackets
    • NUMBER OF STATIONS5
    • GAUGE14
    • WEIGHT LBS200
    • SPOUT HEIGHT INCHES3-1/2
    • ADA COMPLIANTNo
    • FAUCET HOLES1
    • CONSTRUCTION304 Stainless Steel
    • COLOR FINISHGray
    • HANDLE STYLEKnee Valve Operated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!