Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Mop & Utility Sinks

Mop and utility sinks are specifically designed to efficiently clean mops, brushes, and other tools, while also serving as dedicated spaces for utility tasks like filling buckets, washing hands, or handling cleaning solutions. Featuring deep basins that can accommodate mop heads and provide ample space for various cleaning tasks, these sinks are ideal for commercial settings such as restaurants, hotels, and healthcare facilities, particularly for janitorial purposes.
17 Results

Availability

Brand

Type

Length Range (in)

View All Depth
View All Width
View All Height
17 Results
Compare
BESTSELLER
1
1
$1,949.00
Ships in 7 Business Days

Width

36 in

Length

36 in

Height

16 in

Steel Gauge

16 ga

Compare
BESTSELLER
1
1
$269.95
Ships within 1 Business Day

Width

24 in

Length

24 in

Height

10 in

Compare
BESTSELLER
1
1
$519.00
Ships in 61 Business Days

Width

24 in

Length

30 in

Height

10 in

Steel Gauge

16 ga

Compare
BESTSELLER
1
1
$1,299.00
Ships within 1 Business Day

Width

21 in

Length

31 in

Steel Gauge

16 ga

Compartment Length

27 in

Compare
1
1
$1,249.00
Ships in 61 Business Days

Width

17-1/2 in

Length

18 in

Height

32-3/4 in

Steel Gauge

16 ga

Compare
1
1
$1,749.00
Ships in 6 Business Days

Width

22 in

Length

22 in

Steel Gauge

14 ga

Compartment Length

18 in