x

Take 15% off your entire order!

Offer applied at checkout

Delany F402-1.28  Exposed Flushboy Flush Valve For Toilets W/11-1/2" Rough In, 1.28 GPF

Delany F402-1.28 Exposed Flushboy Flush Valve For Toilets W/11-1/2" Rough In, 1.28 GPF

Item #: WBB983098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delany F402-1.28 Exposed Flushboy Flush Valve For Toilets W/11-1/2 Rough In, 1.28 GPF

Polished chrome plated flush valve for toilets, diaphragm type, 1.28 gallons per flush, externally adjustable, with 1 capped screwdrive angle stop with back-check, renewable main valve seat, Rubberflex oscillating handle, Turn-to-Silence equipment, w/ Kwikfit threaded union tailpiece, vacuum breaker, wall flange, spud nut and flange for 1.5 top spud.

Product Specifications

  • ADA COMPLIANTYes
  • BRANDDelany
  • CONSTRUCTIONBrass
  • FLUSH TYPEManual
  • FOR USE WITHToilet
  • GALLONS PER FLUSH1.28
  • MANUFACTURERS PART NUMBERF402-1.28
  • ROUGH IN INCHES11-1/2
  • SPUD PLACEMENTTop
  • SPUD SIZE INCHES1-1/2
  • STYLEExposed Closet Valves
  • SERIESFlushboy
  • TAILPIECE SIZE1-1/2
  • HANDLE STYLEOscillating Handle
  • LITERS PER FLUSH4.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Delany F402-3 Exposed Flushboy Flush Valve For Toilets W/11-1/2" Rough In, 3.50 GPF

Item #: B983100

(1)

Ships same day.

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delany F402-1.28  Exposed Flushboy Flush Valve For Toilets W/11-1/2" Rough In, 1.28 GPF

Delany F402-1.28 Exposed Flushboy Flush Valve For Toilets W/11-1/2" Rough In, 1.28 GPF

Item #: WBB983098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant