x

Take 15% off your entire order!

Offer applied at checkout

Delany F576-1 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/13-1/2" Rough In, 1.0 GPF

Delany F576-1 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/13-1/2" Rough In, 1.0 GPF

Item #: WBB983115

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $143.95

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delany F576-1 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/13-1/2 Rough In, 1.0 GPF

Concealed rough brass flush valve, diaphragm type, 1.0 gallons per flush, externally adjustable, with 1 wheel handle angle stop with back-check, renewable main valve seat, Rubber flex push-button through wall, wall flange, Turn-to-Silence equipment, w/ Kwikfit threaded union tailpiece, twin body openings for roughing left or right, vacuum breaker, elbow flush connection for 0.75 concealed back spud. All exposed parts polished chrome.

Product Specifications

  • ADA COMPLIANTNo
  • BRANDDelany
  • CONSTRUCTIONBrass
  • FLUSH TYPEManual
  • FOR USE WITHUrinal
  • GALLONS PER FLUSH1
  • MANUFACTURERS PART NUMBERF576-1
  • ROUGH IN INCHES13-1/2
  • SPUD PLACEMENTBack
  • SPUD SIZE INCHES3/4
  • STYLESecurity Valves
  • SERIESFlushboy
  • TAILPIECE SIZE3/4
  • HANDLE STYLEWheel Handle
  • LITERS PER FLUSH3.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Delany F529-1.6 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/24" Rough In, 1.6 GPF

Item #: B983111

Not Yet Rated

Usually ships in 14 to 17 days

$158.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delany F576-1 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/13-1/2" Rough In, 1.0 GPF

Delany F576-1 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/13-1/2" Rough In, 1.0 GPF

Item #: WBB983115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant