Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

Item #: WB236692

Sold By: globalindustrial.com

Available on or around 01/20/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $487.60 Save up to 35%
Price: $ 316.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sloan® G2 Optima Plus® RESS-C, Battery Powered Flushometer, 1.6 gpf/6.0 Lpf AND 3.5 gpf/13.2 Lpf

Battery Powered, Sensor Operated G2®Model Retrofit Conversion Kit for Exposed Closet Flushometers. Sloan G2 Optima Plus®Flushometers activate via multilobular sensor detection to provide the ultimate in sanitary protection and automatic operation. A battery powered infrared sensor sets the flushing mechanism after the user is detected and completes the flush when the user steps away. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The G2 Optima Plus Flushometer is provided with an Override Button to allow a "courtesy flush" for individual user comfort. Sloan installed batteries speed installation and provide years of metered flushing to control the use of water and energy. Batteries can be changed without turning off the water. The RESS-C is furnished with two Flush Regulators. The product is shipped with the 1.6 gpf/6.0 Lpf Regulator installed. Change Regulator to convert to a 3.5 gpf/13.2 Lpf flush.

Quiet, Exposed, OPTIMA Plus®, Battery Powered, Sensor Operated Closet Flushometer Retrofit Conversion Kit for Sloan Royal®, Sloan® and Regal® flushometers with the following features:

  • PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced Maintenance
  • ADA Compliant OPTIMA Plus®Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush™ Override Button
  • Four (4) Size AA Batteries factory installed
  • "Low Battery" Flashing LED
  • Infrared Sensor Range Adjustment Screw
  • Initial Set up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • Installation Tools provided
  • Diaphragm to be molded from PERMEX™ Rubber Compound for Chloramine resistance
  • Product Specifications

      • COLOR FINISHChrome
      • ADA COMPLIANTYes
      • BATTERY LIFE3 Years, 4000 Flushes/Month
      • BATTERY TYPE(4) AA Alkaline
      • BRANDSloan
      • CONSTRUCTIONBrass
      • FLUSH TYPESensor
      • FOR USE WITHToilet
      • GALLONS PER FLUSH1.6/3.5
      • LIMITED WARRANTY MONTHS36
      • MANUFACTURERS PART NUMBER3325400
      • SPUD PLACEMENT--
      • SPUD SIZE INCHES--
      • STYLERetrofit Kit
      • TYPEToilet
      • VANDAL RESISTANTNo
      • OPERATING PRESSURE15 - 100
      • SERIESG2 Optima Plus RESS-C
      • TAILPIECE SIZE--
      • STOCK TYPEStock
      • LITERS PER FLUSH6/13.2

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    Easy instal

    Pros: Easy to instal. Cost is the lowest I have found.

    Cons: None

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!