Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan NAVAL 111 XYV Manual Flushometer Valve
See all 35 items in product family

Sloan NAVAL 111 XYV Manual Flushometer Valve

Item #: WBB252841

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $410.50 Save up to 35%
Price: $ 266.95
Product Information
Customer Review
Product Q&A
Sloan NAVAL 111 XYV

Exposed,Battery Powered,Side Mount Sensor Operated Water Closet Flushometer for floor mounted or wall hung top spud bowls. Especially suited for harsh water conditions. Factory set at 1.6 GPF and Less Vacuum Breaker

  • Valve Less Vacuum Breaker
  • Stamped Wall Flange
  • Vandal Resistant Stop Cap
  • Extended Bumper on Angle Stop for seat with cover
  • Adjustable Tailpiece
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Spud Coupling and Flange for 1" Top Spud
  • Handle Packing,Stop Seat and Vacuum Breaker Molded from PERMEX Rubber Compound for Chloramine Resistance
  • Ultra High Copper,Low Zinc Brass Castings for Dezincification and Salt Water Resistance
  • Self-cleaning Xpelor Bypass
  • Less Vacuum Breaker

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHToilet
    • GALLONS PER FLUSH1.6
    • MANUFACTURERS PART NUMBER3140035
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS6.5
    • INSTALLATION TYPEExposed
    • SERIESNaval 111 XYV
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH6

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result