Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ROYAL BPW 1105 Manual Flushometer Valve
See all 20 items in product family

Sloan ROYAL BPW 1105 Manual Flushometer Valve

Item #: WBB252568

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $801.60 Save up to 35%
Price: $ 522.00
Product Information
Customer Review
Product Q&A
Sloan ROYAL BPW 1105

Water Saver (3.5 gpf) Royal Slimline Bedpan Washer Water Closet Flushometer with Deoseptic Unit,for floor mounted or wall hung 1-1/2" top spud bowls. Installation meets ADA height requirements.

  • Diverter Valve Wall Support
  • Counter Balanced Pivot Assembly
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • Solid Brass Spray Arm
  • Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw
  • Adjustable Tailpiece
  • Deoseptic Unit with 16 oz. 473 ml Reservoir Bottle
  • Bedpan Washer Diverter Assembly with the following features:
  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX rubber compound for Chloramine resistance
  • Solid One-piece Body Construction
  • 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
  • Free Spinning Vandal Resistant Stop Cap
  • Dual Filtered Bypass
  • High Back Pressure Vacuum Breaker Flush Connection with Onepiece Bottom Hex Coupling Nut

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHBedpan Washer
    • GALLONS PER FLUSH3.5
    • MANUFACTURERS PART NUMBER3019602
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS13.8
    • INSTALLATION TYPEExposed
    • SERIESRoyal BPW 1105
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH13.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!