Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ROYAL BPW 1155 Manual Flushometer Valve
See all 20 items in product family

Sloan ROYAL BPW 1155 Manual Flushometer Valve

Item #: WBB252632

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $806.35 Save up to 35%
Price: $ 524.13
Product Information
Customer Review
Product Q&A
Sloan ROYAL BPW 1155

Royal Slimline Bedpan Washer Water Closet Flushometer with Deoseptic Unit,for floor mounted or wall hung top spud bowls. For installation where clearance is required around Grab Bars. Installation meets ADA height requirements. Water Saver 3.5 GPF

  • High Back Pressure Vacuum Breaker Flush Connection with Onepiece Bottom Hex Coupling Nut
  • Dual Filtered Bypass
  • Solid One-piece Body Construction
  • Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw
  • Offset Flush Connection for clearance around Grab Bar installations
  • 1-1/2" Offset Flush Tube
  • Adjustable Tailpiece
  • Counter Balanced Pivot Assembly
  • Bedpan Washer Diverter Assembly with the following features:
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • Solid Brass Spray Arm
  • Diverter Valve Wall Support
  • 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
  • Free Spinning Vandal Resistant Stop Cap
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX rubber compound for Chloramine resistance

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHBedpan Washer
    • GALLONS PER FLUSH3.5
    • MANUFACTURERS PART NUMBER3019604
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS13
    • INSTALLATION TYPEExposed
    • SERIESRoyal BPW 1155
    • TAILPIECE SIZE1-1/2 Offset
    • LITERS PER FLUSH13.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!