Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" 2-Pc SS NPT Ball Valve With Manual Locking Handle
See all 10 items in product family

3/4" 2-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: WBB439249

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
3/4" 2-Pc SS NPT Ball Valve With Manual Locking Handle

The BI-TORQ MS-2P-007 3/4" is a full port SS ball valve NPT ends. The valve has a pressure rating to 1000PSI and a temperature rating to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with an ISO mounting pad for actuation and a lockable lever handle.

Product Specifications

    • LENGTH INCHES3-1/8
    • PACKAGE QUANTITY1
    • VALVE TYPEBall
    • MANUFACTURERS PART NUMBERMS-2P-007
    • HEIGHT INCHES2-1/16
    • CONSTRUCTIONStainless Steel
    • SIZE INCHES3/4
    • BRANDBI-TORQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!