Polyester Multifilament
Type
Weight Range (Lbs)
Price
Sewn Liquid Bag Filter, Polyester Multifilament, 18" X 24", 250 Micron, Draw String -Pkg 50 - Pkg Qty 50
Weight
0.1 lbs
Length
24 in
Includes
No Handle
Microns
250 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 12" X 18", 800 Micron, Draw String -Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
18 in
Includes
No Handle
Microns
800 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 7-1/16" X 16-1/2", 150 Micron, Steel Ring - Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
16-1/2 in
Includes
Handle
Microns
150 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 7-1/16" X 16-1/2", 150 Micron,Plastic Flange Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
16-1/2 in
Includes
No Handle
Microns
150 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 4-1/8" X 8", 400 Micron, Steel Ring -Pkg 50 - Pkg Qty 50
Weight
0.2 lbs
Length
8 in
Includes
Handle
Microns
400 mic
Sewn Liquid Bag Filter, Polyester Multifilament, 18" X 24", 200 Micron, Draw String -Pkg 50 - Pkg Qty 50
Weight
0.3 lbs
Length
24 in
Includes
No Handle
Microns
200 mic