Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifesaver Jerrycan Replacement Cartridge

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Lifesaver Jerrycan Replacement Cartridge

Item #: WBB2255398

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.99 Save up to 12%
Price: $ 75.99
Product Information
Customer Review
Product Q&A
Accessories
Lifesaver Jerrycan Replacement Cartridge

Replacement filter for Lifesaver Jerrycan NSF/ANSI standard microbial removal claims are 99.9999% or greater for bacteria, 99.999% or greater for virus, and 99.99% or greater for parasite cysts.

Product Specifications

    • BRANDIcon LifeSaver
    • MANUFACTURERS PART NUMBERLJ-10C
    • COLOR FINISHRed
    • CERTIFICATIONSCertified to NSF P236
    • LIMITED WARRANTY2 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!