Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Quality System, EQHP-TWIN180SP, 108,000 Gallons
See all 29 items in product family

Water Quality System, EQHP-TWIN180SP, 108,000 Gallons

Item #: WBB375755

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,138.00
Product Information
Customer Review
Product Q&A
Accessories
108,000 Gallon Water Quality System

Two outlet water filtration and scale-inhibition system

  • Two separate streams, both with reduced sediment and chlorine taste and odor, exit the manifold. One stream has scale-inhibition media added from a dedicated cartridge to reduce the ability of lime scale to precipitate. T he other stream supplies cold beverage dispensers and has no added scale inhibitor.
  • System includes a two-cartridge manifold with built-in pressure gauge, inlet water shut off valve, outlet check valve, mounting brackets, two cartridge filters and a dedicated external scale-inhibition cartridge.
  • Consistent great-tasting beverages and ice from water with reduced sediment and chlorine taste and odor.
  • Incorporates multi-zone pharmaceutical grade pleated nylon pre-filter.
  • Pre-filter offers exceptional sediment holding capacity and particle reduction to 0.2 microns.
  • NSF Standard 42 and/or FDA C FR-21 compliance provides assurance of safety.
  • E QHP-54 cartridge certified by NSF to Standard 53 for cyst reduction.
  • Reduced scale formation by the controlled release of proprietary scale inhibitors as tested by the manufacturer.
  • Quick C onnect Head uses encapsulated cartridge design allowing for fast and easy change-outs with a 1/4 turn while minimizing the possibility of leakage and contamination.
  • Auxiliary inlet gauge port allows optional monitoring of differential water pressure.
  • Filter cartridges incorporate carbon block media and require no pre-activiation.
  • 108,000 gallon capacity based on system's chlorine reduction rating.

Product Specifications

    • BRANDBunn
    • CAPACITY10 gpm/108,000 Gallons
    • TYPEsediment & chlorine reduction
    • WEIGHT LBS20
    • MANUFACTURER PART NUMBER39000.0013
    • REPLACEMENT CARTRIDGES(2) 39000.1006, (1) 39000.1010

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!