Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Quality System, EQHP-TWIN70L, 70,000 Gallons
See all 29 items in product family

Water Quality System, EQHP-TWIN70L, 70,000 Gallons

Item #: WBB375756

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 752.00
Product Information
Customer Review
Product Q&A
Accessories
70,000 Gallon Water Quality System

Water filtration system for high flow-rate and capacity environments

  • System includes a two-cartridge manifold with built-in pressure gauge, inlet water shut off valve, outlet check valve, mounting brackets and two E QHP-35L cartridges.
  • Consistent great-tasting beverages and ice from water with reduced sediment and chlorine taste and odor.
  • Incorporates multi-zone pharmaceutical grade pleated nylon pre-filter.
  • Pre-filter offers exceptional sediment holding capacity and particle reduction to 0.2 microns.
  • Equipment protection from reduced sediment particles that can clog the sprayhead.
  • NSF Standard 42 and/or FDA C FR-21 compliance provides assurance of safety.
  • Certified by NSF to Standard 53 for cyst reduction.
  • Built-in scale inhibitor reduces lime scale build-up as tested by the manufacturer.
  • Quick C onnect Head uses encapsulated cartridge design allowing for fast and easy change-outs with a 1/4 turn while minimizing the possibility of leakage and contamination.
  • Auxiliary inlet gauge port allows optional monitoring of differential water pressure.
  • Filter cartridges incorporate carbon block media and require no pre-activiation
  • 3/4" NPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines.
  • 70,000 gallon capacity based on system's chlorine reduction rating.

Product Specifications

    • BRANDBunn
    • CAPACITY6.68 gpm/70,000 70,000
    • TYPEsediment & chlorine reduction
    • WEIGHT LBS11.5
    • MANUFACTURER PART NUMBER39000.0012
    • REPLACEMENT CARTRIDGES39000.1011
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!