Easy Clear Scale-Pro Water Quality System

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Easy Clear Scale-Pro Water Quality System

Item #: WBB375825

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Easy Clear Scale-Pro Water Quality System

  • Reduces lime scale formation from hard water in applications where water is either heated or evaporated.
  • System extends the life and increases the efficiency of coffee brewers, espresso machines and steamers.
  • Engineered force feeding orifice accurately controls feed rate without overdosing.
  • Proprietary scale inhibitor does not break down at temperatures above 200°F (93.3°C).
  • 3/4" NPT stainless steel connections easily adapt to most plumbing systems. (Kit 39000.0101 available with bushings to reduce to 3/8" and 1/4" NPT).
  • Working flow rate of 6 gpm (22 lpm) accommodates most high temperature foodservice equipment.
  • FDA-CFR and NSF compliant materials.
  • Recommended for use in combination with an E QHP10, 25, 54 (non-L) system.
  • System maximum operating pressure is 125 psi (862 kP) and operating temperature 100°F (38°C).
  • Suggested cartridge change-out is every 6 months.

Product Specifications

    • BRANDBunn
    • CAPACITYUp to 6 gpm
    • TYPEscale injibitor feeder
    • WEIGHT LBS2.33
    • MANUFACTURER PART NUMBER39000.0010
    • REPLACEMENT CARTRIDGES39000.1010

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!