Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Purity Polysulfone Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 10H EPDM Seals, DOE - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

High Purity Polysulfone Cartridge Filter 0 0.45 Micron - 2-3/4 Dia x 10H EPDM Seals, DOE - Pkg Qty 6

Item #: WBB1574839

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $463.68 Save up to 19%
$62.95 each

Sold in packages of 6

Price: $377.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Purity Polysulfone Cartridge Filter 0 0. 45 Micron - 2-3/4 Dia x 10H EPDM Seals, DOE

Highly asymmetric polysulfone membrane media. Absolute rated at >99. 9% efficiency with retention ratings from 0. 05 to 1. 2. High purity polypropylene hardware. Superior flow rates and long service life. High Purity Polysulfone membrane filter cartridge.

Features:
  • 0. 45 micron
  • 10" double-open end
  • EPDM seals
Highly asymmetric polysulfone membrane media. Absolute rated at >99. 9% efficiency with retention ratings from 0. 05 to 1. 2. High purity polypropylene hardware. Superior flow rates and long service life. High Purity Polysulfone membrane filter cartridge.

Features:
  • 0. 45 micron
  • 10" double-open end
  • EPDM seals
Typical applications include Deionized Water Systems, General-Use Water Filtration, Liquid Clarification, Recirculating Fluids, Chemical Filtration.

Product Specifications

    • HEIGHT INCHES10
    • DIAMETER INCHES2-3/4
    • TYPEPolysulfone Membrane
    • MICRONS0.45
    • END CAP STYLEDouble Open Ends
    • MANUFACTURER PART NUMBERGHPS0.45A10C2E
    • CONSTRUCTIONPolypropylene, Polysulfone
    • SEAL TYPEEPDM
    • PACKAGE QUANTITY6
    • BRANDFiltration Group

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed