discount codeFree shipping over 300

Applied at checkout

Aquaflo 26209 Dual Grade Density Filter, 10 GPM, 75/25 Micron

Aquaflo 26209 Dual Grade Density Filter, 10 GPM, 75/25 Micron

Item #: WBB891669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $5.80

Quantity

Popular item in this category

Aquaflo 26208 Dual Grade Density Filter, 10 GPM, 50/5 Micron

Usually ships in 7 to 10 days

Not Yet Rated

$5.90

Customers Also Viewed

Dual Gradient (DG) Density Cartridge FiltersDG cartridge filters are made from100% polypropylene. The progressivelyloose structure from inside to outsideenhance cartridge performance inreduction of dirt, dust and other particles.The two separate gradient layersof the filter enhances the performancesuch that it achieves a much higherdirt-loading capacity compared tosimilar size sediment cartridge filtersincluding spun, string-wound. They make an ideal sediment reduction choice for a wide rangeof residential, food service, commercial and industrial applications.

Features:
  • No Fiber release and media migration
  • Designed for purity, bacteria and chemical resistance
  • Two Separate Gradient density layers enhance cartridge performance
  • Three times the dirt-holding capacity than other traditional sediment filters


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES4-1/2
  • TYPEDual Grade Density
  • REDUCTION CLAIMSSediment
  • GALLONS PER MINUTE10
  • MICRONS75/25
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26209
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26209 Dual Grade Density Filter, 10 GPM, 75/25 Micron

Aquaflo 26209 Dual Grade Density Filter, 10 GPM, 75/25 Micron

Item #: WBB891669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top