discount codeFree shipping over 300

Applied at checkout

Aquaflo 26211 Dual Grade Density Filter, 20 GPM, 50/5 Micron

Aquaflo 26211 Dual Grade Density Filter, 20 GPM, 50/5 Micron

Item #: WBB891665

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $11.75

Quantity

Popular item in this category

Aquaflo 26212 Dual Grade Density Filter, 20 GPM, 75/25 Micron

Usually ships in 7 to 10 days

Not Yet Rated

$11.50

Customers Also Viewed

Dual Gradient (DG) Density Cartridge FiltersDG cartridge filters are made from100% polypropylene. The progressivelyloose structure from inside to outsideenhance cartridge performance inreduction of dirt, dust and other particles.The two separate gradient layersof the filter enhances the performancesuch that it achieves a much higherdirt-loading capacity compared tosimilar size sediment cartridge filtersincluding spun, string-wound. They make an ideal sediment reduction choice for a wide rangeof residential, food service, commercial and industrial applications.

Features:
  • No Fiber release and media migration
  • Designed for purity, bacteria and chemical resistance
  • Two Separate Gradient density layers enhance cartridge performance
  • Three times the dirt-holding capacity than other traditional sediment filters


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES20
  • DIAMETER INCHES4-1/2
  • TYPEDual Grade Density
  • REDUCTION CLAIMSSediment
  • GALLONS PER MINUTE20
  • MICRONS50/5
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26211
  • CONSTRUCTIONPolypropylene
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dwayne

    Date: May 18, 2018

    Great Service
    Your review:
    Since this was my first order, I called Global. The service was outstanding.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26211 Dual Grade Density Filter, 20 GPM, 50/5 Micron

Aquaflo 26211 Dual Grade Density Filter, 20 GPM, 50/5 Micron

Item #: WBB891665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top