discount codeFree shipping over 300

Applied at checkout

Aquaflo 26222 Spun Poly Bonded Filter, 5 GPM, 5 Micron - Pkg Qty 50

Aquaflo 26222 Spun Poly Bonded Filter, 5 GPM, 5 Micron - Pkg Qty 50

Item #: WBB891696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.82 ea.

Price: $91.00 / Pkg of 50

Quantity

Popular item in this category

Aquaflo 26273 String Wound Poly Filter, 5 GPM, 5 Micron - Pkg Qty 50

Usually ships in 7 to 10 days

Not Yet Rated

$139.50

Customers Also Viewed

Spun Poly Bonded (SPB)Cartridge FiltersThe SPB filters are manufacturedfrom 100% polypropylene which isresistant to chemical and less proneto bacterial attack. Also they do notimpart any taste and odor to thewater.

Features:
  • Use on chlorinated or non-chlorinated supplies.
  • Designed for purity, bacteria and chemicalresistance
  • Spun fibers form a true gradient
  • Density from outer to inner surfaces


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES2-1/2
  • TYPESpun
  • REDUCTION CLAIMSSediment
  • MICRONS5
  • GALLONS PER MINUTE5
  • PACKAGE QUANTITY50
  • MANUFACTURER PART NUMBER26222
  • CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26222 Spun Poly Bonded Filter, 5 GPM, 5 Micron - Pkg Qty 50

Aquaflo 26222 Spun Poly Bonded Filter, 5 GPM, 5 Micron - Pkg Qty 50

Item #: WBB891696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top