discount codeFree shipping over 300

Applied at checkout

Aquaflo 26277 Granular Activated Carbon, 1 GPM

Aquaflo 26277 Granular Activated Carbon, 1 GPM

Item #: WBB891675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $7.40

Quantity

Popular item in this category

Aquaflo 26194 Carbon Block Filter, 1 GPM, .5 Micron

Usually ships in 7 to 10 days

Not Yet Rated

$6.00

Customers Also Viewed

Granular Activated (CGAC)Carbon Cartridge FilterThe CGAC cartridge filters are effectivein reduction of chlorine and otherbad taste and odor from drinking water.CGACC cartridge filter contain coconutshell based activated carbon which is anenvironment friendly but also effective inreducing certain compounds* better thanthe coal based granular activated carbonfilter cartridges.

Features:
  • Effective taste/odor/ chlorine reduction
  • Designed for maximum adsorption
  • Post filter to reduce carbon fines


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • CAPACITY GALLONS5,000 Gal @ 1 GPM
  • DIAMETER INCHES2-1/2
  • TYPEGranular Activated Carbon
  • REDUCTION CLAIMSChlorine, Taste, Odor
  • MICRONS5,000 Gal @ 1 GPM
  • GALLONS PER MINUTE1
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBER26277
  • CONSTRUCTIONCoconut Based Activated Carbon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

8 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaflo 26277 Granular Activated Carbon, 1 GPM

Aquaflo 26277 Granular Activated Carbon, 1 GPM

Item #: WBB891675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top