discount codeFree shipping over 300

Applied at checkout

Aquaflo 26278 Cartridge, Carbon, Impregnated Cellulose Media, 5 GPM, 5 Micron - Pkg Qty 20

Aquaflo 26278 Cartridge, Carbon, Impregnated Cellulose Media, 5 GPM, 5 Micron - Pkg Qty 20

Item #: WBB891704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.00 ea.

Price: $120.00 / Pkg of 20

Quantity

Customers Also Viewed

Impregnated Carbon Cellulose(ICC) Dual Purpose FilterThe ICC cartridge filterhas a dual benefit forsediment filtration andreduction of chlorine and bad taste and odor from drinking water. These carbon wrap sedimentcartridges consists of polypropylene melt blown core with carbon impregnated outer layerwrap. It is an economical solution for general water filtration requirements. This filter has highdirt-loading capacity and is recommended for chlorinated water supplies. These dual-purposecartridges are well suited for residential applications, and are great polishing filters for closed loopwater stream systems. The netting and reinforced support provide strength to the filter.

Features:
  • Provides sediment filtration as well as taste/odor /chlorine reduction
  • High dirt loading capacity
  • External netting for additional strength


Product Specifications

  • BRANDAquaFlo
  • HEIGHT INCHES10
  • DIAMETER INCHES4-1/2
  • TYPEImpregnated Carbon Cellulose
  • REDUCTION CLAIMSSediment, Chlorine, Taste, Odor
  • MICRONS5
  • GALLONS PER MINUTE5
  • PACKAGE QUANTITY20
  • MANUFACTURER PART NUMBER26278
  • CONSTRUCTIONPolypropylene
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
Aquaflo 26278 Cartridge, Carbon, Impregnated Cellulose Media, 5 GPM, 5 Micron - Pkg Qty 20

Aquaflo 26278 Cartridge, Carbon, Impregnated Cellulose Media, 5 GPM, 5 Micron - Pkg Qty 20

Item #: WBB891704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top