Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filters 9 3/4"X2 1/2 1Lb Kdf 55/Gac

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Filters 9 3/4"X2 1/2 1Lb Kdf 55/Gac

Item #: WBB392506

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Watts Filters 9 3/4"X2 1/2 1Lb Kdf 55/Gac

This filter is 9 3/4" X 2 1/2". Features 1 lb KDF-55 mixed copper and zinc GAC Media for chlorine reduction.

Product Specifications

    • HEIGHT INCHES9-3/4
    • CAPACITY GALLONS15,000
    • COLOR FINISHWhite
    • DESCRIPTIONFilters 9 3/4" X 2 1/2- 1LB KDF-55/GAC
    • DIAMETER INCHES2-1/2
    • TYPEGranular Activated Carbon W/KDF-55
    • MICRONS10
    • REDUCTION CLAIMSChlorine, Heavy Metal Reduction
    • GALLONS PER MINUTE1
    • PACKAGE QUANTITY1
    • BRANDWatts
    • MANUFACTURER PART NUMBERIF-SM-KDF010
    • CONSTRUCTIONMedia Filled Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!