Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eccotemp 45H-LP Outdoor Liquid Propane Tankless Water Heater - 140,000 BTU
See all 15 items in product family

Eccotemp 45H-LP Outdoor Liquid Propane Tankless Water Heater - 140,000 BTU

Item #: WBB1956513

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $519.00 Save up to 6%
Price: $ 489.00
Product Information
Customer Review
Product Q&A
Eccotemp 45H-LP Outdoor Liquid Propane Tankless Water Heater - 140,000 BTU

The Eccotemp 45-H is the outdoor equivalent to the Eccotemp 45-HI indoor tankless water heater, and is designed to supply hot water to a standard three bedroom, two bathroom home. The 45H-LP tankless water heater is for Liquid Propane outdoor installations only. Rated at an already impressive 6.8 GPM, the Eccotemp 45-H is also split system adaptable, which can further increase efficiency and hot water delivery speed. This water heater boasts up to 140,000 BTU and 110V power supply. With it's fully automated control system, the Eccotemp 45-H is the ideal choice for any standard sized home.

Inlet Measurements: 3/4 inch water inlet & outlet, 3/4 inch gas inlet.

Flow Rate:
  • 35 degree rise: 6.8 GPM
  • 50 degree rise: 5.0 GPM
  • 70 degree rise: 3.4 GPM
Features:
  • CSA certified for US and Canadian use
  • Liquid Propane Powered
  • Digital remote with simple controls and diagnostics
  • 110 volt UL listed power cord
  • Energy Factor: 0.80
  • 10 year warranty on heat exchanger
  • 5 year warranty on parts
  • Energy rating: 82%
  • Hot water capacity range: 1.2 - 6.8 GPM
  • Maximum / Minimum gas rate: 19,800 - 140,000 BTUs

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES15
    • HEIGHT INCHES6
    • BRANDEccotemp
    • MANUFACTURER'S PART NUMBER45H-LP
    • GALLONS PER MINUTE6.8
    • PSI [MIN]30
    • VOLTAGE120
    • BTU140000
    • FUEL TYPELiquid Propane
    • STYLEOutdoor
    • AMPS--
    • TEMPERATURE RANGE80-140
    • PSI [MAX]80
    • CONNECTION SIZE INCHES1/2
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what prevents the water inside of the unit from freezing in the winter when installed on the exterior?

Question Asked By: Ray , Boston Ma , April 18, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result