Eccotemp FVI12-LP Liquid Propane Indoor Forced Vent Tankless Water Heater

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eccotemp FVI12-LP Liquid Propane Indoor Forced Vent Tankless Water Heater

Item #: WBB602209

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $329.00 Save up to 31%
Price: $ 227.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eccotemp FVI12-LP Liquid Propane Indoor Forced Vent Tankless Water Heater

The Eccotemp FVI12-LP tankless water heater is a liquid propane fired, forced vent, 4 GPM indoor tankless water heater designed for small to medium hot water production where you need more than one hot water application at the same time. The Eccotemp FVI12-LP tankless water heater is perfect for vacation cabins, cottages, and smaller homes. The unit comes with a horizontal stainless steel vent kit, ready to install. The 120 volt UL listed power cord powers the internal exhaust fan and digital display. It only pulls about 2 watts idling and 10 watts during operation, making it ideal when energy conservation is paramount. The unit has a water pressure activated (40 PSI minimum ) electronic ignition.

Check local and state building codes prior to installation.

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES4
    • HEIGHT INCHES24
    • BRANDEccotemp
    • MANUFACTURER'S PART NUMBERFVI12-LP
    • GALLONS PER MINUTE4
    • PSI [MIN]25
    • GAS CONNECTION1/2"
    • BTU75000
    • ELECTRICAL120V
    • FUEL TYPELiquid Propane
    • STYLEIndoor Forced Vent
    • WATER CONNECTION1/2"
    • AMPS1.07
    • TEMPERATURE RANGE80-140
    • PSI [MAX]80
    • MINIMUM FLOW RATE GPM0.75
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

great product

Your review: Works Great, Fair price, fast shipping

Is this review helpful?

Every home should have such a heater

Your review: Works well ,easy to install very good value .

Is this review helpful?

Econotemo tankless water heater

Your review: Excellent unit for the money.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

At the max. flow of 3.9 gpm what is the temperature rise this unit is capable of.

Question Asked By: Gerald , Rogers Ar. , January 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

No Thanks x
Upgrade this item for just $23.04 more +
Item #: WBB2083647
globalindustrial.com
Usually ships in 1 to 4 days
(0)
$250.99