NPS® Bushwick Café Stack Chair - Natural
Write a Review
|
Questions & Answers (0)
Product Description
The Bushwick Café Chair and Barstool from National Public Seating!
Features 8 layer bent plywood seat with a high end HPL finish, and legs made of 7/8 in. 16 Gauge chrome tubing. Modern handle for easy movement and storage. Weight capacity exceeds 500 lbs.
Features 8 layer bent plywood seat with a high end HPL finish, and legs made of 7/8 in. 16 Gauge chrome tubing. Modern handle for easy movement and storage. Weight capacity exceeds 500 lbs.
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 23-1/4 in |
| Height | 33-7/8 in |
| Weight Capacity | 500 lbs |
| Seat Width | 16-1/4 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | BCC22 |
| Brand | National Public Seating |
| Type | Guest / Side Chair |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Natural |
| Package Quantity | 1 |
| Description | Café Stack Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plywood |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS Certified Green; ANSI-BIFMA |