Cash Handling Accessories

Deposit & Security Bags
| Compare | Image | Material | Color | Package Quantity | Capacity | Denomination | Style | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | LLDPE | Clear | 100 | - | - | Single Pocket | Ships Same Day WB320839 | $42.95 | ||
![]() | LLDPE | Clear | 100 | - | - | Single Pocket | Ships Same Day WB320837 | $25.95 | ||
![]() | LLDPE | Clear | 100 | - | - | Single Pocket With Handle | Ships Same Day WB320841 | $76.95 |

Currency Bands

Coin Wrappers & Boxes
Related Products
The 12" Cash Box with Key Lock is a great key box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Useful recessed fold down carrying handle for portability and storage. Backed by One Year Limited Warranty. Includes three compartment removable tray and keys.
The Cassida Omni-ID combines a powerful automatic counterfeit detector with advanced ultraviolet LED illumination into a single machine that authenticates both us currency and IDs. The Omni-ID gives you Confidence and protection, assuring the dollars, identification cards and checks you take are genuine. Simply feed a bill through and a Green pass or Red fail will immediately illuminate, signifying whether the money is genuine or suspect. What could be easier? Omni-ID uses industry-leading UV LED technology to authenticate security features that can only be viewed under a specific UV ...
The 8" Cash Box with Combination Lock is a great combination box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Features a resettable combination lock for key-less entry. Useful recessed fold down carrying handle for portability and storage. Backed by a One Year Limited Warranty. Includes three compartment removable tray.
The Standard Register Style Cash Box by Barska is ideal for conducting cash transactions while on the go. A tough steel construction and internal organization trays help keep cash secured and organized. The 5 section coin tray automatically lifts when the cash box is open, allowing for easy access to the coins. This standard size cash box features a folding recessed carry handle for enhanced portability and storage. Features: 4 Spring-Loaded Bill Compartments 5 Section Coin Holder Includes 2 Back-Up Keys Solid Steel Construction Mechanical Key Lock Outer Size (L x W x H): 9.5in x 12in x ...
A feature-packed high speed currency counter The Cassida 6600 is a professional currency counter designed to tackle a wide variety of counting jobs. Fast, accurate, and equipped with a host of smart features, it is a reliable all-around performer. Value calculation and more ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value. Of course, the Cassida 6600 also offers add, count, batch, and add + batch modes, making it the ...





